Cleaning cloth Tex-Rein
CLNPAP-ROLL-(TEX-REIN)-10X21CM-100SHEET
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Extra fine cleaning cloth for dust- and lint-sensitive areas
Residue-free wiping and cleaning
- Low lint
- Highly absorbent
- Colourfast - no colour bleeding
Durable and robust
- Extremely tear-resistant and water-resistant
- Can be washed, wrung out and reused
- Long service life
- Resistant to solvents
- In practical roll
Product information
Datasheets(X)
Material | 56% cellulose, 44% PES |
Colour | Turquoise |
Number of sheets | 100 PCS |
Number of plies | 1 PCS |
Sheet length x sheet width | 21 x 10 cm |
Length of roll | 210 m |
Coating weight per m² | 69 g |