Welcome to Würth Czech Republic For trade customers only

Cleaning cloth in roll Tex-Rein

TEX-REIN ROLL 50PCS 310X270MM

Art.-no. 0899900001

EAN 4050641897916

Individual price display after login
Cleaning cloth in roll Tex-Rein

Art.-no. 0899900001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Rugged and versatile cleaning cloth, extra firm when wet

Ideal for cleaning smooth and sensitive surfaces (e.g. final surface cleaning before painting).



  • Extremely tear proof and extremely firm when wet

  • Resistant to most solvents

  • Extraordinary absorption and long, lint-free usability

  • Washable, wringable, reusable

  • Colourfast
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of cloths

50 PCS

Coating weight per m²

69 g

Colour

Blue, Turquoise

Length x width

27 x 10 cm

Sheet width

31 cm

Product weight (per item)

66.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information