Welcome to Würth Czech Republic For trade customers only

Cleaning paper rolls, recycled paper

CLNPAP-ROLL-2PLIES-24X37CM-2500SHT-TEAR

Art.-no. 0899800519

EAN 4053479383705

Individual price display after login
Cleaning paper rolls, recycled paper

Art.-no. 0899800519

Individual price display after login
Quantity
PU
x 2 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Very absorbent

  • Suitable for all common dispenser systems
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Recycled paper

Colour

White

Number of sheets

2500 PCS

Number of plies

2 PCS

Sheet length x sheet width

37 x 24 cm

Length of roll

925 m

Coating weight per m²

37 g

Roll width

24 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information