Clip long plate pair Without handle hole
Clip long plate pair ZD, round
DH-ZD-CLIPLONGPLT-KH-(NI)-MATT
Register now and access more than 125,000 products
Mounted with concealed chipboard screws on both sides.
Simple installation
No obstruction of the handle hole during mounting
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For interior, bathroom and apartment entrance doors
Distance (from handle to lock) | 72 mm |
Punched-hole | KI |
Suitable for | Interior doors |
Fire protection certified | No |
Bearing Technology | With plastic bearing |
Material of handle/ cover rosette or shield | Die-cast zinc |
Gloss level | Matt |
Surface | Nickel plated |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Environmental Product Declaration | No |
Type of assembly | Screw-on |
Door handle mount diameter | 15.8 mm |
Rosette/ shield shape | Long plate rounded |
Hole distance | 190 mm |
Door-plate width | 40 mm |
Door-plate length | 224 mm |
Label thickness | 6.5 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!