Welcome to Würth Czech Republic For trade customers only

Closing sequence selector

Door closer EFR-2 with GTS 690
CSEQ-EFR-2-GTS690-2-5--DIN-R-SILVER

Art.-no. 0688002561

EAN 4052703274659

Individual price display after login
Closing sequence selector

Art.-no. 0688002561

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With GTS 690 sliding rail door closer and electromagnetic hold-open device in both the active and passive leaf, with integrated smoke detector
  • The closing sequence selector ensures that the closing sequence of the passive and active leaf occurs in a given order. In other words, the active leaf always closes after the passive leaf.

  • When opening the active and passive leaves, two magnets in the slide rail ensure that both doors remain open.

  • A smoke detector will ensure that the door closes in the event of a fire.

  • Locking of both leaves or only the active leaf.
Notice

Delivery time: approx. 10 working days

Classification key: 3/4 | 8 | 2–5 / 5–6 | 1 | 1 | 4


Utility class: 3/4


Continuous operation: 8


Door closer size: 2–5 / 5–6


Suitable for use on fire/smoke protection doors: 1


Safety: 1


Corrosion resistance: 4

The dimensions given are not binding. Subject to technical changes

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For double-leaf smoke-tight and fire-resistant doors

Suitable for

Double leaf fire protection doors, Double leaf smoke protection doors

Fire protection certified

Yes

Colour

White aluminium RAL 9006, Stainless steel coloured, Chrome coloured

Min./max. distance between hinges

1600-2500 mm

DIN direction

Active leaf DIN R

Mounting option

Hinge side: standard mounting

Opening angle

180 Degree

Opening angle of active leaf

180 Degree

Opening angle of inactive leaf

180 Degree

Min./max. door closer size

2-5

Material

Aluminium / stainless steel / plastic / steel

Surface

Lacquered

Locking range

70° - 130°

Closing speed

Infinitely adjustable by valve 180° - 0 °

Latching speed

Infinitely adjustable by valve 7° - 0 °

Back-check action

Infinitely variable adjustable from 70 °

Standards

EN 1154:1996 + A1:2002, EN 1158:1997 + A1:2002

EC declaration of conformity (CE)

Yes

Environmental Product Declaration

Yes

Approval

DIBt Z-6.5-1471

Construction product

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Inspection kit

INSP-SET-(F.HOLDOPN-DEV)

Required for the acceptance and maintenance of Würth hold-open devices
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
ORS 142 smoke switch for closing sequence controls and hold-open devices

SMKSWTCH-F.CSEQ-ORS142-WHTE

x 1 pcs
ORS 143 A base

MNTBSE-(F.CSEQ-ORS142)-(ORS-143A)-WHTE

Universal base for surface mounting on the ceiling
x 1 pcs
Hand switch HAT 02

HNDSWTCH-F.CSEQ-(HAT-02)-AP-UP

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information