Welcome to Würth Czech Republic For trade customers only

Component for ORSY®system case

BUILDCOMP-SYSCASE-3FOLD-ANTH

Art.-no. 0961825001

EAN 4099618111457

Individual price display after login
Component for ORSY®system case

Art.-no. 0961825001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For stationary storage of ORSY®system cases
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite grey RAL 7016

Width

536 mm

Depth

475 mm

Height

1168 mm

Surface

Powder-coated

Material

Steel

Suitable for case height

3 x 8.4.2 (each 108 mm high)

Number of drawers

3 PCS

Width (internal dimension of drawer)

504 mm

Depth (internal dimension of drawer)

376 mm

Height (drawer internal dimension)

158 mm

Product weight (per item)

49.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information