Compression socks
Compression stocking
ELASTIC STOCKING BLACK 43-46

Register now and access more than 125,000 products
- Comfort cuffs, compression effect
- Breathable functional fibres ensure a pleasant environment for your feet
- Reinforced toes/heel
- Left/right cut, perfect fit
Colour | Black |
Size | 43-46 |
Material | 75% polypropylene, 20% polyamide, 5% elastane |
Washable at | 40°C |
Number of socks | 1 Pair |
Datasheets (0)
Certificates/ Documents (0)