Compressor, electric
Compressor, electric, others
COMPR-EL-K200
K200
Art.-no. 0701220
EAN 4038898027539
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Motor output | 1.1 kW |
Max. pressure | 8 bar |
Tank capacity | 9.5 l |
Intake air capacity | 200 l/min |
Nominal voltage | 230 V/AC |
Rotation speed | 2850 rpm |
Min./max. temperature conditions | 5 to 40 °C |
Length x width x height | 410 x 340 x 630 mm |
Sound-pressure level | 79 dB |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!