Concealed hinge, Nexis Impresso 95/45 A
Concealed hinge Nexis 95/45A Impresso
HNGE-NEXIMP-45/42-BEAR-(NI)-95/45DGR
GRASS
NEXIS IMPRESSO


Register now and access more than 125,000 products
Compatible with soft-close systems
Specified dimensions not binding. Subject to technical changes!
![]() | |
Door position | Overlay |
Automatic | Yes |
Type of assembly | Impresso |
Drilling pattern | 45/9.5 mm and 42/11 mm |
Suitable for max. door thickness | 30 mm |
Suitable for angled cabinets | 45 Degree |
Opening angle | 95 Degree |
Suitable for side drill hole diameter | 10 mm |
Min./max. hinge pot distance | 4-6 mm |
Cut depth | 12 mm |
Suitable for drill hole diameter, pot hole | 35 mm |
Material | Die-cast zinc |
Surface | Nickel plated |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!