Welcome to Würth Czech Republic For trade customers only

Concrete screw mortar WIT-BS for injection system WIT concrete screw

Concrete screw mortar, WIT-BS
ANC-MORT-(WIT-BS)-410ML

Art.-no. 0905450302

EAN 4099617017071

Individual price display after login
Concrete screw mortar WIT-BS for injection system WIT concrete screw

Art.-no. 0905450302

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Also suitable for borehole sealing of concrete screw W-BS
  • For drill-hole sealing, use WIT-BS concrete screw mortar to avoid frost damage in winter

  • Cartridge can be re-used if the static mixer is changed or if the sealing cap is used for re-sealing

  • 2-component reactive resin mortar, styrene-free
Proof of Performance

European Technical Assessment ETA-16/0043: Concrete screw mortar WIT-BS + concrete screw W-BS

Application area
Steel supports
Wooden structures

European Technical Assessment ETA-16/0043: Concrete screw mortar WIT-BS + concrete screw W-BS

Product information

Certificates/ Documents

 | 

 | 

Type description

Concrete screw mortar WIT-BS

Container

Coaxial cartridge

Contents

410 ml

Suitable application gun

Battery-powered application gun 420ml, Application gun MULTI, Application gun WIT 420ml, Pneumatic application gun 420ml

Min./max. processing temperature /conditions

-5 to 35 °C / temperature in the anchorage ground during processing and hardening

Min./max. ambient temperature / Conditions

-40 to 80 °C / after completely curing process

Temperature resistance, long-term temperatures max.

50 °C

Temperature resistance, short-term temperatures max.

80 °C

Shelf life from production/conditions

18 Month / cool and dry storage area, 5°C to 25°C

Chemical basis

Vinylester, styrene free

Colour

Grey

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cordless application gun WIT

APPLGUN-CORDL-ANC-WIT-M-KST-420ML

Powerful Li-ion battery-powered application gun for WIT cartridges
x 1 pcs
Pneumatic 2C application gun WIT

APPLGUN-PN-ANC-(WIT-420ML)

Pneumatic version
x 1 pcs
Application gun WIT

APPLGUN-ANC-(WIT-420ML)

For applying 380 ml, 410 ml and 420 ml WIT cartridges
x 1 pcs
Manual extrusion gun HANDYMAX 380/420

APPLGUN-HANDYMAX-(F.WIT-380-420ML)

Patented Handy Max system for optimum working comfort
x 1 pcs
FILL & CLEAN static mixer

MIX-DWL-PLA-WIT

For WIT cartridges of WIT-VM 250, WIT-VM 100, WIT-Nordic, WIT-Express, WIT-PM 200, WIT-EA 150 systems with cleaning element
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 5
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 2
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 3
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 5
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 5
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 5
Heavy-duty design
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 3
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 3
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 3
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 4
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information