Connection cable
Connection line to FLB-24-33
CONLNE-F.LGHTSTR-LED-FLB-24-33-1000MM
Art.-no. 0976522110
EAN 4099618606892
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
for the FLB-24-33 LED light strip
- For simple connection to the LED light strip
- Suitable for light strip FLB-24-33
- For connecting the light strip to the transformer or the control module
Dimensions subject to change. Subject to technical changes!
Product information
Datasheets(X)
Material | Plastic |
Colour | White |
Length | 1000 mm |
Width | 9.7 mm |
Height | 4.5 mm |
Nominal voltage | 24 V/DC |
Power rating | 60 W |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |