Connection clip
Connection clip to FLB-24-33
CONCLIP-F.LGHTSTR-LED-FLB-24-33
Art.-no. 0976522112
EAN 4099618606922
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For connecting to LED light strip FLB-24-33
- For easy clamping onto the LED light strip
- Suitable for light strip FLB-24-33
- For the direct connection of two light strips
Dimensions subject to change. Subject to technical changes!
Product information
Datasheets(X)
Material | Plastic |
Colour | White |
Length | 15.7 mm |
Width | 9.7 mm |
Height | 4.5 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |