Welcome to Würth Czech Republic For trade customers only

Copper sealing ring

RG-SEAL-DIN7603-CU-A-21X27X1,5

Art.-no. 0991352376

EAN 4045727861448

Individual price display after login
Copper sealing ring

Art.-no. 0991352376

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter (d2)

27 mm

Thickness (h1)

1.5 mm

Material

Copper

Surface

Plain

DIN

7603

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information