Cordless eccentric/orbital sander ESS 12-A 77-2.5
Cordless eccentric/orbital sander ESS 12-A 77-2.5
RANORBSNDR-CORDL-(ESS 12-A 77-2.5)
MASTER
Art.-no. 5700148000
EAN 4068362147319
Register now and access more than 125,000 products
Datasheets(X)
Nominal voltage | 12 V |
Min. idle orbital rate | 16000 1/min |
Max. idle orbital rate | 6000 1/min |
Min. idle speed | 3000 1/min |
Max. idle speed | 8000 1/min |
Oscillating diameter | 2.5 |
Disc diameter | 77 mm |
Number of rechargeable batteries/batteries | 0 PCS |
Rechargeable battery/battery capacity | 0 Ah |
Weight of machine without rechargeable battery | 600 g |
Weight of rechargeable battery/battery | 0 g |
Weight of machine with rechargeable battery | 710 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!