Cordless flywheel nail gun ASN 5090 HF
Nailer, cordless ASN 5090 HF
NLR-CORDL-(ASN5090-HF)
Register now and access more than 125,000 products
- Easy to use
- Brushless motor technology
- Two-stage impact energy
- Set frequency selectable in two stages
- Safe method of working thanks to single actuation with safety interlock
- Toolless depth adjustment
- Profiled contact tip for secure pressing
- Simple removal of jammed nails
- Compact dimensions for use in confined spaces
- No problems when used in temperatures ranging from -15°C to +50°C
- Can be used with all 30°–34° half-head nails and round-headed nails with a length of 50–90 mm
- Magazine capacity: up to 55 nails
- Display for indicating low battery capacity or jammed nails
Datasheets(X)
Nominal voltage | 18 V/DC |
Rechargeable battery/battery capacity | 4 Ah |
Impact energy | 105 J |
Magazine capacity | 55 PCS |
Suitable for min./max. nail diameter | 2.8 - 3.3 mm |
Suitable for min./max. nail length | 50-90 mm |
Weight of machine with rechargeable battery | 4.2 kg |
Type of rechargeable battery/battery | Li-lon |
Weight of machine | 4160 g |
Height | 350 mm |
Width | 135 mm |
Length | 335 mm |
BTRYPCK-LI-ASN-18V/4,0AH
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.