Cordless tangential impact screwdriver ASS 10-A
Cordless tangential impact driver ASS 10-A
IMPDRIV-CORDL-LIION-(ASS10-A)-2X1,3AH
Register now and access more than 125,000 products
- Fatigue-free working due to lightweight and compact design
- Integrated LED lights for direct illumination of the working area
- Battery state-of-charge indicator
Type description | ASS 10-A |
Min./max. idle speed | 0-2600 rpm |
Max. torque for hard screwing application | 105 Nm |
Tool holding device | 1/4-inch hexagon socket |
Length | 137 mm |
Width | 55 mm |
Height | 178 mm |
Weight of machine with rechargeable battery | 0.96 kg |
Number of rechargeable batteries/batteries | 2 PCS |
Rechargeable battery/battery capacity | 1.3 Ah |
Datasheets(X)

CHRG-(AL30-LI)

BTRYPCK-LI-10,8V/1,3AH

CASEINRT-HNDTL-(ASS10-A)

CASE-BS1-83MM
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!