Core drill DS130-T
Core drill, DS 130-T
CREDRL-EL-(DS130-T)
MASTER
Register now and access more than 125,000 products
Core drill in aluminium housing with T-grip
Strong motor with 3-speed gearbox and LED load display
Rapid drilling progress and perfect speed and infeed force adjustment to bore diameter
Electronic motor overload protection (EMPS)
If the drill becomes overloaded, the motor speed is electronically reduced six times to warn the operator. After the sixth overload, the drill automatically cuts out to protect the motor. Unlike with a thermal protection function, however, the drill can be switched on again immediately.
The machine spindle has a combined tool chuck with 1/2 inch internal and 1 1/4 inch male thread
Standard thread for smaller and larger drill bit diameters
Hose piece with water flow indicator included
Constant visual display of water supply for wet drilling
Integrated PRCD-S safety switch
- Safety function for wet drilling
- No additional leakage current box required
Nominal voltage | 230 V/AC |
Power input | 2000 W |
Idle speed 1st gear max. | 900 rpm |
Weight of machine | 7.5 kg |
Length | 445 mm |
Min./max. drilling diameter in 1st gear, wet | 55-132 mm |
Width | 280 mm |
Min./max. drilling diameter in 2nd gear, wet | 25-60 mm |
Height | 115 mm |
Min./max. drilling diameter in 3rd gear, wet | 8-35 mm |
Idle speed 2nd gear max. | 2180 rpm |
Idle speed 3rd gear max. | 4290 rpm |
Datasheets(X)

SP-WRENCH

CASEINRT-(DS130-P/T)-L500XW360XH125MM

CASE-ORSYBULL-MASTER
ORSYBULL
SP-ADDITIONALGRIP-COMPLETE
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!