Welcome to Würth Czech Republic For trade customers only

Corner bracket

Corner bracket
CRNBRKT-F.MODBLOCK
EVB1

Art.-no. 096380 340

EAN 4058794053500

Individual price display after login
Corner bracket

Art.-no. 096380 340

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

22 mm

Height

22 mm

Length

18.5 mm

Product weight (per item)

0.020 kg

Material

PP - Polypropylene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information