Countersunk head screw with nib and nut DIN 604, blue passivated zinc plated 8.8 steel (A2K)
DIN 604 steel 8.8 zinc plated
SCR-CS-DIN604-W.NUT-8.8-(A2K)-M16X40
Art.-no. 435111640
EAN 4047376480803
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M16 |
Length (l1) | 40 mm |
Head diameter (dk) | 32.8 mm |
Head height (k1) | 9 mm |
Standards | DIN 604 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Countersunk head with nib |
Drive type | Without drive |
Thread type | Metric thread |
Pitch | 2 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Design | With nut |
Product class | C |
