Countersunk rivet
DIN 661 plain A2 stainless steel
RIV-DIN661-A2-5X20
Art.-no.
091901520
EAN 4045727522073
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 661 stainless steel, A2, plain
Product information
Datasheets(X)
Standards | DIN 661 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Shank diameter (d1) | 5 mm |
Sleeve outside diameter (d2) | 4.82 mm |
Length (l1) | 20 mm |
Head diameter (dk) | 8.8 mm |
Head height (k1) | 2.5 mm |