Countersunk tapping screw shape F with H recessed head DIN 7982, A2 stainless steel, plain, PH drive
DIN 7982 stainless steel A2 cntrsk head H shape F
SCR-CS-DIN7982-F-H2-A2-4,2X9,5
Art.-no. 0123014295
EAN 4048539573967
Register now and access more than 125,000 products
Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.
Guideline values for selecting the correct core hole diameter are contained in DIN 7975.
Shape C = thread with tip
Shape F = thread without tip
Shape R = thread with rounded tip
Stainless steel tapping screws are weaker than case-hardening steel tapping screws. This means that these screws cannot form a counter thread in sheet steel. For this reason, they are used in soft materials such as aluminium only.
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | F |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 9.5 mm |
Head diameter (dk) | 8.1 mm |
Head height (k1) | 2.5 mm |
Internal drive | H2 |
Drive type | H |
Head type | Countersunk head 80 degree |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Declaration of performance (EU-CPR) | No |
Shape of tip | F |
| Thread size | St 2.2 | St 2.9 | St 3.5 | St 3.9 | St 4.2 | St 4.8 | St 5.5 | St 6.3 | St 8 | St 9.5 |
| Min. sheet thickness (mm) | 0,8 | 1,1 | 1,3 | 1,3 | 1,4 | 1,6 | 1,8 | 1,8 | 2,1 | 2,1 |
| Max. sheet thickness (mm) | 1,8 | 2,2 | 2,8 | 3 | 3,5 | 4 | 4,5 | 5 | 6,5 | 7,5 |
| Pre-drilling diameter (mm) | 1,2 | 2,1 | 2,6 | 2,8 | 3,0 | 3,5 | 4,1 | 4,7 | 6,1 | 7,7 |
