Countersunk washer/washer, deep yellow galvanised
Countersunk washer/washer deep, zinc plated yellow
WSH-CS-(A2L)-10,5X33
ASSY
Register now and access more than 125,000 products
- Solid steel
- Deep contact surface embossed into the wood
Datasheets(X)
CAD data (available after login)
Suitable e.g. for ASSY 6, 8, 10 and 12 mm countersunk screws∅
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 33 mm |
Outer diameter 2 (d3) | 19.5 mm |
Countersink diameter (d4) | 19.5 mm |
Height (h1) | 4.25 mm |
Washer thickness (t) | 3 mm |
Material | Steel |
Surface | Zinc plated yellow |
Suitable for | Countersunk screw D 10 mm |
Area of application | Timber construction |