Countersunk washer/washer, flat zinc plated yellow
Countersunk washer/washer steel zinc plated yellow
WSH-CS-(A2L)-D10,4
ASSY
Register now and access more than 125,000 products
- Solid steel
- Level, flat contact surface
Datasheets(X)
CAD data (available after login)
Suitable, for example, for ASSY ∅ 6, 8 and 10 mm countersunk head screws
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 30 mm |
Outer diameter 2 (d3) | 21 mm |
Countersink diameter (d4) | 20 mm |
Height (h1) | 7 mm |
Washer thickness (t) | 7 mm |
Material | Steel |
Surface | Zinc plated yellow |
Suitable for | Countersunk screw D 10 mm |
Area of application | Timber construction |