Welcome to Würth Czech Republic For trade customers only

Cover GRIPTEC non-slip

Non-slip covering GRIPTEC
COVFLC-BASIC-ANTISLP-ROLL-50M

Art.-no. 0818050153
EAN 4045989854110

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Non-woven, non-slip waterproof protective cover

Lower side made of non-slip felt


  • No need to use adhesive tape

  • Safe for stairs

Fibre treated by the GRIP process


  • No transfer of adhesive to the floor

Polyethylene film incorporated in the cover


  • Watertight protection of surfaces

The non-woven felt does not pill


  • No risk of fibres getting into brushes

Absorbent model


  • Very absorbent, non-woven felt incorporated into the upper section

Breathing model


  • Includes a waterproof PE film that allows water vapour to escape

  • Lets the protected surface breathe

Reusable: very good wear resistance


Colour: white

Note: do not use on freshly oiled or freshly waxed floors

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Classic and Absorbent models


Protects all surfaces (floors, stairways, kitchen worktops etc.) against splashes of paint, solvent, oil, water, mortar, coatings, plaster, mortar etc., as well as against light impacts and scratches


Breathable


Protects all freshly laid surfaces while allowing water or solvents to evaporate. Suitable for freshly laid tile floors and parquets, as well as working floors (waxed concrete etc.)


Prevents condensation during prolonged covering

Roll width

1 m

Length of roll

50 m

Coating weight per m²

130 g

Product weight (per item)

6500 g

Thickness

1.3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information