Cover
ORSY system rack Kanban cover
LID-KANBAN-490MM-GREEN
Art.-no. 096135011
EAN 4047376169302
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
As a rack end
Notice
Not intended for storage.
Product information
Datasheets(X)
Colour | Reseda green RAL 6011 |
Width | 530 mm |
Depth | 470 mm |
Height | 135 mm |
Surface | Powder-coated |
Material | Steel |
Product weight (per item) | 2500.000 g |