Welcome to Würth Czech Republic For trade customers only

Cover panel, plastic-coated For cabinet covers of system cabinets

System cover panel, plastic-coated
COVPAN-CAB-16.8-PLA-COAT

Art.-no. 5583105503

EAN 4065746487115

Individual price display after login
Cover panel, plastic-coated For cabinet covers of system cabinets

Art.-no. 5583105503

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal as a storage area for tools and components and for protecting the cabinet cover
  • Made of plastic-coated MDF support material

  • Can be used on all cabinet housings of the system factory equipment

  • It can also be easily retrofitted at any time
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System dimensions

16.8

Material of cover panel

Wood, plastic-coated

Colour

Black

Cover panel thickness

8 mm

Width

1037 mm

Depth

670 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information