Cover plate Type DP
DIN 3015-1 DP steel, zinc-nickel-plated
COVPLT-3015-1-DP-W3-SZ4
Register now and access more than 125,000 products
![]() | |
Nominal size | 4 |
Nominal size according to DIN | 4 |
Length (l3) | 57 mm |
Hole distance (horizontal) (e1) | 40 mm |
Width (l3) | 30 mm |
Thickness | 3 mm |
Diameter of hole (D) | 7 mm |
DIN | 3015-1 |
Material | Steel |
Surface | Zinc nickel |
Datasheets (0)
Certificates/ Documents (0)