Cut protection glove Nitras 6710
GLOV-NITRAS-6710-9-SZ9-XL
Art.-no. 1931064417
EAN 4062856416486
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
TAEKI special yarn, partly coated on palm and fingertips, knitted cuff, high level of cut protection, maximum comfort, maximum dexterity
Product information
Datasheets(X)
Size | 9 |
Material of liner | Special cotton |
Material of coating | Nitrile |
Colour | Grey, Black |
Standards | EN 388:2016 |
Category | II |