Welcome to Würth Czech Republic For trade customers only

Cut protection glove PU level D.

Cut-resistant glove PU level D
CUTRESGLOV-(LEVEL D)-PU-SZ11

Art.-no. 0899407111

EAN 4056807312439

Individual price display after login
Cut protection glove PU level D.

Art.-no. 0899407111

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • PE lining, high-density (13 gauge)

  • PU coating on the palms of the hands

  • For excellent grip and protection, for maximum flexibility and precise working

  • Excellent cut protection, mechanically resistant

EN 388:2016 performance level: 4X43D

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Glass works/sheet metal work/cutting applications, filling, canning/construction work.

Size

11

Gauge

13

Material of liner

Polyethylene/polyester

Material of coating

Polyurethane

Standards

EN 388, EN 420

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information