Cylindrical pin ISO 2338 A1 stainless steel (h8)
ISO 2338 h8 stainless steel A1 plain
PIN-CYL-UNHDND-ISO2338-A1-H8-2,5X10
Register now and access more than 125,000 products
![]() | |
Nominal diameter (d1) | 2.5 mm |
Length (l1) | 10 mm |
Height of flat point (c) | 0.4 mm |
Standards | ISO 2338 |
Material | Stainless steel A1 |
Surface | Plain |
Design | Unhardened |
Tolerance class | h8 |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)