DIN 34805-1 st 010.9 zinc flake silver TX
DIN 34805-1 st 010.9 zinc flake silver TX
SCR-DIN34805/1-010.9-TX45-(ZFSHL)-M8X80
Register now and access more than 125,000 products
Increased assembly productivity
When using hexalobular-drive (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:
- Reduced tool wear
- Optimal distribution of force prevents the tool from slipping
- No damage to surface coating
Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 80 mm |
Head diameter (dk) | 14.0 mm |
Head height (k1) | 4.5 mm |
Standards | DIN 34805-1 |
Material | Steel |
Property class | 010.9 |
Surface | Flake zinc silver |
Head type | Button head |
Drive type | Internal hexalobular |
Internal drive | TX45 |
Thread type | Metric thread |
Product class | A |
RoHS-compliant | Yes |