DIN EN 15048-1 SB FITTINGS
ISO 4014/4032 steel 8.8 zinc plated
SCR-ISO4014-8.8-NUT-4032-8-(A2K)-M20X70
Art.-no. 005922070
EAN 4053479473574
Register now and access more than 125,000 products
- With CE marking; the product complies with published harmonised standards. This demonstrates that the product is suitable for construction applications.
- Regulated building product
"SB = Structural Bolting; nuts and bolts compliant with DIN EN 15048 must be marked with "SB".
The thread sizes M8 and M10 with the designation "8.8U" comply with the minimum break strength and test strength (for threaded bolts of tolerance class 6az) in accordance with EN ISO 10684. Fittings with bolts with shaft (partial thread) consisting of: Hex bolts DIN EN ISO 4014 and hex nuts DIN EN ISO 4032"
Datasheets(X)
Ideal for indoor use.
![]() | |
Thread type x nominal diameter (d1) | M20 |
Length (l1) | 70 mm |
Head height (k1) | 12.5 mm |
External drive (s1) | WS30 |
Standards | ISO 4014, ISO 4032, EN 15048 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
Head type | Hexagon head |
Design | With hexagon nut EN ISO 4032 |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Shank diameter | 20 mm |
Thread length (metric thread) | 46 mm |
Area of application | Steel construction |
Construction product | Yes |
Declaration of performance (EU-CPR) | Yes |
Height of the nut | 18 mm |
RoHS-compliant | Yes |
