Welcome to Würth Czech Republic For trade customers only

DISTRINET ALL-PURPOSE CLEANING CLOTH

CLNCLTH-MOIST-L25XW20CM-40PCS

Art.-no. 0890950

Individual price display after login
DISTRINET ALL-PURPOSE CLEANING CLOTH

Art.-no. 0890950

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Impregnated non-woven cloth for paint and stubborn dirt

Double-sided cloth


  • Rough scrubbing side for fast removal of defects

  • Soft side for cleaning and absorbing residue

Impregnated with a high-quality solvent made using natural ingredients


No allergenic substances


  • Kinder to users
NoticeThis cloth may soften some plastics or rubbers and damage some painted or varnished surfaces. In all cases, we recommend testing the product first on an inconspicuous area to check compatibility with the surface. In the case of delicate surfaces, we recommend rinsing the surface with water after application to stop the action of the product

This information is based on our own experience. We recommend testing in advance. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. We accept no liability for the information and technical advice provided by our customer service department, unless the advice or information provided is mentioned in the scope of the contract or the advisor acted deliberately. We guarantee that our products will be of a consistent quality and we reserve the right to make technical changes and other developments.


Hazardous. Follow the precautions for use.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaGraffiti: on bodywork, road signs (check compatibility in the case of reflective films), urban environments, tiles, doors etc.
Markers, ink, pens: doors, fabrics and all smooth surfaces.
Glues and adhesives: adhesive residues after sticker removal, windscreen adhesives and uncured construction adhesives, PU foam (unhardened)
Resins: tree resin on bodywork and tools.
Paints: paint droplets on bodywork, spray paint, paint streaks and drips in buildings.
InstructionsWipe the surface to be treated and leave briefly to take effect.
Remove residue with the scrubbing side, then finish with the soft side of the cloth.

Width x length

20 cm x 25 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information