Welcome to Würth Czech Republic For trade customers only

DUO microactive drying cloth

MICRODRYINGCLTH-DUO

Art.-no. 0899900195

EAN 4068362187858

Individual price display after login
DUO microactive drying cloth

Art.-no. 0899900195

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-performance drying cloth for efficient vehicle drying
  • High absorbing power

  • Thorough drying performance

  • Fits comfortably in your hand

  • Particularly fine microfibres absorb the water from sensitive surfaces quickly and without residue

  • Streak-free and lint-free

  • Fine fibre structure and soft edging for smooth gliding over the painted surface

  • Especially gentle - does not cause scratches and micro-damage

  • High durability and a long service life: it retains its shape, softness and absorbency even after many washes, making it a reliable companion for many vehicle care tasks
Notice

We recommend washing the cloth before first use.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Due to its size and two different application sides, the DUO microactive drying cloth is ideal for the fast and gentle drying of painted, glass and chrome surfaces as well as other sensitive vehicle surfaces.

Material

80% polyester, 20% polyamide

Length x width

80 x 50 cm

Colour

Medium grey

Length

80 cm

Width

50 cm

Material thickness

2 cm

Coating weight per m²

520 g

Product weight (per item)

235.000 g

Max. absorption

426 %

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
PERFECT microfibre detergent

DETER-PERFECT-1LTR

Gentle cleaning and maximum care of microfibres
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information