Decking plate OMG DVP-DFB-63N with claw
Decking plate OMG DVP-DFB-63N with claw
PLATE-CLAWS-(DVP-DFB-63N)-D63N
Art.-no.
0838063001
EAN 4038898960867
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Steel |
Disc diameter | 63 mm |
Thickness (h1) | 0.7 mm |
Length (l1) | 63 mm |
Suitable for screw | Diameter 6.5 mm |
RoHS-compliant | Yes |
Approval | ETA-09/0337 |
Diameter of hole (d1) | 6.8 mm |
Surface | Aluminium-zinc |