Welcome to Würth Czech Republic For trade customers only

Dent removal tool Dent Killer

Dent repair tool
DNTREPSYS-WELD-DELLENKILLER-COMPL-CASE

Art.-no. 0691500095
EAN 4024835011723

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Dent removal tool for bodywork damage

Enables bodywork dents to be repaired from the outside


Eliminates need for time-consuming removal of interior panelling



Short welding times (approx. 0.3 sec.) and instant cooling only heats sheet metal on the surface



Easy to use



Supplied in plastic case with pin electrode, pin wrench and 1/4" plug connection

Sound level in line with DIN 45635, part 1/04.84-KL2

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For dent removal tasks such as:


  • Hail damage

  • On double-walled bodywork areas

  • Long scratches and scuffs

  • Major and minor dents
Instructions

1. Connect Dent Killer to transformer


2. Sheet metal must be stripped


3. Position pin electrode at lowest position and adjust the height stop


4. Weld on the pin electrode by moving the power button until it clicks


5. Pull the sheet metal up and cool immediately by fully pressing power button

Length

190 mm

Width

80 mm

Height

170 mm

Min./max. operating pressure

6-8 bar

Min. operating pressure

6 bar

Max. operating pressure

8 bar

Suitable for hose internal diameter

4 mm

Max. acceleration

2.5 m/s²

Sound-pressure level

66 dB

Included in delivery

Pin electrode, pin wrench and 1/4" plug-in nipple

Product weight (per item)

3500.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pin electrode

PINELTRD-F.DENTKILR

x 5 pcs
Copper electrode

CUELTRD-F.DNTKILR

x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information