Welcome to Würth Czech Republic For trade customers only

Diamond cutting disc Construction site Longlife & Speed RS

CUTDISC-DIA-LS-RS-CNST-BR25,4-D350MM

Art.-no. 5526661355

EAN 4056807782638

Individual price display after login
Diamond cutting disc Construction site Longlife & Speed RS

Art.-no. 5526661355

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Premium diamond cutting disc specially developed for all construction trades with enormous versatility, extremely high service life and maximum cutting speed. The perfect disc for all angle grinders, wall chasers, hand-held and floor saws

Maximum cutting speed and extremely clean and precise cutting edges


Special segment shape and innovative segment technology



Long service life


Up to 15 mm high segments



Optimised dust removal and cooling


Specially shaped innovative fan segments feed in cooling air and transport the dust out of the cut. Special cooling openings with an arrow arrangement serve as additional cooling and as a captive running direction indicator.



Smooth running and pleasant working conditions


The special innovative slot geometry reduces uncontrolled vibrations and unpleasant running noises.



Protection against undercut, especially when working with particularly abrasive materials


Specially arranged protection segments with a disc diameter of 115 to 150 mm

Notice
  • Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient circumferential speeds

  • If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts

  • Separate larger workpiece cross-sections into several sections (swing cut)

  • Work without applying pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!

  • Despite the level of safety offered by the tool, always wear safety glasses and clothing while working

  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Must not be used for lateral grinding

  • Use the appropriate protective hood

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped wrongly or used incorrectly or are damaged, they represent a danger and may cause serious injury
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Diameter of 115 to 150 mm, optimised especially for use in all wall slitting cutters

  • For dry and wet cutting

  • Particularly suitable for old concrete, concrete, exposed aggregate concrete, reinforced concrete (up to 25 mm), interlocking paving stones, concrete tiles/pan tiles, concrete pipes, soft/hard sand-lime brick, soft/hard granite, marble, soft/hard clinker bricks, hard clay brick, hard Poroton, screed

Versatility (points system)

4 of 4 points

Service life (points system)

4 of 4 points

Cutting speed (point system)

4 of 4 points

Cut quality (point system)

3 of 4 points

Diameter (Ø)

350 mm

Bore hole

25.4 mm

Segment height

15 mm

Segment thickness

3.0 mm

Number of segments

23 PCS

Segment connection

Laser

Max. rotation speed

5400 rpm

Max. circumferential speed

100 m/s

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wall chaser MSF 40

WLCHSR-EL-MSF40

Extremely powerful wall slitting cutter with 1900 W motor, including two diamond cutting discs 125 mm
x 1 pcs
Safety goggles CEPHEUS®

SAFEGOGL-CEPHEUS-CLEAR

Lightweight, well-fitting safety glasses
x 1 pcs
Angle grinder EWS 17-125-EQ POWER

ANGLGRIND-EL-(EWS 17-125-EQ POWER)

Powerful 1,700-watt angle grinder with good handling, fast material removal and maximum productivity. Ideal for heavy-duty roughing and cutting work
x 1 pcs
Safety angle grinder SWS 26-230-T

ANGLGRIND-EL-(SWS 26-230-T)

Extremely powerful and safe angle grinder with long-lasting 2600 W motor, dead man's switch and run-out brake
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information