Diamond cutting disc FAST
DIAMOND SAW BLADE ECO CUT UNI 125MM
Art.-no. 0668000125
EAN 4045989210213
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For construction materials
- Dry cutting with portable equipment
- Diamond blade sinterised directly onto the core
- Core made of thicker reinforced case-hardening steel
- Ventilation holes and laser micro-cuts
- Precise cutting, no vibration, perfect stability, greater disc cooling
Notice
Occupational health and safety
Angle grinders with safety guards must be used. Although the tool is very safe, wear Personal Protective Equipment when working with it
Product information
Datasheets(X)
![]() | |
Diameter (Ø) | 125 mm |
Bore hole | 22.23 mm |
Segment height | 7 mm |
Segment thickness | 2 mm |
Segment connection | Sintered |
Max. circumferential speed | 100 m/s |
EN standard | 13236 |
