Diamond cutting disc Power Cut H10
CUTDISC-DIA-CONCRETE-BR22,2-D115MM
Art.-no. 0668111115
EAN 4024835008174
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Suitable for universal use
- Clean cutting thanks to closed cutting edge
- Excellent cooling of blade core
- Ideal for construction sites where a variety of different materials are used
Product information
Datasheets(X)
Versatility (points system) | 3 of 4 points |
Service life (points system) | 2 of 4 points |
Cutting speed (point system) | 3 of 4 points |
Cut quality (point system) | 3 of 4 points |
Diameter (Ø) | 115 mm |
Bore hole | 22.23 mm |
Segment height | 10 mm |
Segment thickness | 2.3 mm |
Number of segments | 8 PCS |
Segment connection | Laser |
Max. rotation speed | 13300 rpm |
Max. circumferential speed | 100 m/s |
EN standard | 13236 |