Welcome to Würth Czech Republic For trade customers only

Diamond cutting disc, concrete

CUTDISC-DIA-CONCRETE-BR25,4-D407MM

Art.-no. 0668111400

EAN 4050641387417

Individual price display after login
Diamond cutting disc, concrete

Art.-no. 0668111400

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For dry and wet cutting

Higher cutting performance


Fan segments for better dissipation of heat and removal of dust in comparison with conventional segments.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds

  • If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts

  • Cut larger workpiece cross-sections into several sections (swing cut)

  • Work without applying pressure – the weight of the machine is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!

  • Despite the level of safety offered by the tool, always wear safety glasses and clothing while working

  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Must not be used for lateral grinding

  • Use the appropriate protective hood

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury

Diameter (Ø)

407 mm

Bore hole

25.4 mm

Segment height

5.0 mm

Segment thickness

2.3 mm

Number of segments

23 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information