Diamond cutting disc, sand-lime brick
Diamond cutting disc chalky sandstone
CUTDISC-DIA-LIMESSTN-BR22,2-D115MM
Register now and access more than 125,000 products
Higher cutting speed
Fan segments for better dissipation of heat and removal of dust in comparison with conventional segments.
Datasheets(X)
- Diamond cutting discs become dull at excessively high speeds and wear too rapidly at insufficient circumferential speeds
- If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
- Separate larger workpiece cross-sections in several sections (swing cut)
- Work without pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!
- Although the tool is safe, always wear safety goggles and clothing while working
- Observe the information on the label (max. speed!), restrictions of use and safety instructions
- The direction arrow on the disc must match the machine's direction of rotation
- Must not be used for lateral grinding
- Use the appropriate protective hood
- Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
- If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Diameter (Ø) | 115 mm |
Drill hole | 22.23 mm |
Segment height | 7 mm |
Segment thickness | 2.0 mm |
Number of segments | 9 PCS |
Segment connection | Laser |
Max. circumferential speed | 80 m/s |