Welcome to Würth Czech Republic For trade customers only

Die-cast zinc security door fitting

Die-cast zinc security door fitting
SDF-ZD-PC-72-10-(NI)-MATT

Art.-no. 0687170600
EAN 4024835233675
Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Long plate lever/handle set with rigid knob can be used for DIN R and DIN L doors


Limited stock required



For apartment entrance doors with a spacing of 72 mm



Visible 3-point screw connection for the fitting


This provides the best possible hold for the fitting



Handle hole must be ordered separately

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for

Apartment entrance doors

Material

Steel / Die-cast zinc

Surface

Nickel plated

Suitable for min. profile-cylinder projection

9 mm

Suitable for max. profile-cylinder projection

13 mm

Suitable for min./max. door thickness

38-45 mm

Suitable for min./max. profile-cylinder projection

9-13 mm

Distance (from handle to lock)

72 mm

Square size

8 mm

DIN direction

DIN R/L

Hole distance

218 mm

Cam diameter

9 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Handle hole ZD 1

SDF-ZD1-DH-(NI)-MATT

Made from die-cast zinc
ZD 2 handle hole

SDF-ZD2-DH-(NI)-MATT

Can be used on replacement fittings made from die-cast zinc or on stronger doors
ZD 3 handle hole

SDF-ZD3-DH-(NI)-MATT

Can be used on replacement fittings made from die-cast zinc or on stronger doors
ZD 4 handle hole

SDF-ZD4-DH-(NI)-BLACK-MATT

Can be used on replacement fittings made from die-cast zinc or on stronger doors
ZD 4 handle hole

SDF-ZD4-DH-(NI)-WHITE-MATT

Can be used on replacement fittings made from die-cast zinc or on stronger doors
ZD 5 handle hole

SDF-ZD5-DH-(NI)-MATT

Can be used on replacement fittings made from die-cast zinc or on stronger doors
Handle hole ZD 8

SDF-ZD8-DH-(NI)-MATT

Made from die-cast zinc
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information