Welcome to Würth Czech Republic For trade customers only

Digital multimeter Basic

Basic digital multimeter
MULTIM-DGT-BASIC

Art.-no. 071553 400
EAN 4024835939010

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

One meter for all applications; voltage, current, resistance, continuity testing, diode testing and frequency measurements

Meter protection


With fused inputs (use only genuine fuses)



Excellent reading


With 12 mm digits



Display range


  • 4,000 digits

  • Display saving (hold function)

  • min/max function


Easy access to batteries and fuses



Bar graph display


For fast recognition of trends



CAT III overvoltage protection



Multifunction shock-proof cover


For positioning the meter and holding the test tips

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For measurements on batteries, alternator, starter motor, carburettor, ignition coil, capacitors etc. (some applications require the AC and/or AC + DC passive current probe, not included in delivery)

Display

4000 Digit with Bargraph

Overvoltage protection category

CAT III

Battery designation

9 V block; 6LR61; 6AM6

Number of rechargeable batteries/batteries

1 PCS

Length x width x height

170 x 80 x 30 mm

Digital multimeter Basic including:
Alkaline manganese battery
1 x
Alkaline manganese battery

BTRY-ALKALI-BLOCK-9V

Description: Very long service life; can also handle very high current requirements
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Spare fuse For multimeter

SPREFSE-F.MULTIM-0,63A

Spare fuse For multimeter

SPREFSE-F.MULTIM-10A

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information