Dirt trapping mat
Dust control mat
DSTCTRLMAT-900X1500MM
Art.-no. 0957590242
EAN 4062856742844
Register now and access more than 125,000 products
Durable and high-performance
- Wear-resistant and robust polyamide pile with high absorption of dirt and moisture
- Closed surface with 100% polyamide pile
- Extremely durable and absolutely non-slip vinyl backing
- UV resistant, colour- and light-fast.
Easy to clean
Shaking or vacuuming is sufficient for quick cleaning. In case of heavy contamination, cleaning in a standard washing machine (at 30°C) is recommended. Also suitable for tumble dryers.
Datasheets(X)
For building entrances and internal areas with a lot of visitor traffic.
Length x width x thickness | 1500 x 900 x 9 mm |
Colour | Grey |
Material | 100% polyamide |
Product weight (per item) | 3670.000 g |