Dispenser system ORSY® 1 shelving system
ORSY system rack, shelf for adhesive weights
SHLF-SPLCNGWGHT-RED
Art.-no.
0961945
EAN 4047376856653
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Standard component for adhesive weights
2 unwinding mechanisms for adhesive weights on spools
With practical weight partitioning
Product information
Datasheets(X)
Colour | Traffic red RAL 3020 |
Width | 536 mm |
Depth | 340 mm |
Height | 520 mm |
Surface | Powder-coated |
Material | Steel |
Product weight (per item) | 5000.000 g |