Disposable gloves Sempercare Nitrile
Disposable gloves Sempercare Nitrile
PROTGLOV-NTR-BLUE-POWDERFREE-M-SZ8
Register now and access more than 125,000 products
Size | M |
Material | Nitrile |
Standards | EN 455, EN 420, EN 374 |
Category | III |
Material thickness | 0.20 mm |
Material thickness of finger (smooth) | 0.20 mm |
Material thickness of cuff (smooth) | 0.12 mm |
Tolerance, material thickness (+/-) | 0.10 mm |
Number of pieces | 100 PCS |
Datasheets (0)
Certificates/ Documents (0)