Welcome to Würth Czech Republic For trade customers only

Door for shelf tower ORSY® 1 shelving system

ORSY system rack door for shelf tower
DR-SHLFTWR-2070MM-RED

Art.-no. 096193005

EAN 4048539298716

Individual price display after login
Door for shelf tower ORSY® 1 shelving system

Art.-no. 096193005

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With deadbolt and lock
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Traffic red RAL 3020

Width

536 mm

Height

2070 mm

Surface

Powder-coated

Material

Steel

Product weight (per item)

5400.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information