Welcome to Würth Czech Republic For trade customers only

Door handles ZD 25 rosette fitting

Rosette fitting, ZD 25
DH-ZD25-ROS-KH-(NI)-MATT

Art.-no. 0687170370
EAN 4038898375029

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Best possible hold


The handle and the base rosette are securely attached end-to-end using metric screws for the best possible hold.



Consistent design


Matching window handles available

Notice

The door handle fittings include an unmounted square expanding pin or steel door spindle ■ 8 mm.



Winding soft adhesive tape around the screwdriver prevents damage to the handle surface during assembly.

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For private living areas, e.g. interior, WC/bathroom and apartment entrance doors.

Fitting version

Handle/handle

Distance (from handle to lock)

72 mm

Punched-hole

KI

Suitable for

Interior doors

Fire protection certified

No

Bearing Technology

Door handle, fixed
Spring-mounted

Material of handle/ cover rosette or shield

Die-cast zinc

Gloss level

Matt

Surface

Nickel plated

Suitable for min./max. door thickness (TS)

38-42 mm

DIN direction

DIN R/L

Environmental Product Declaration

No

Type of assembly

Continuous fastening

Square size

8 mm

Insertion depth

30 mm

Handle length

130 mm

Door handle mount diameter

15 mm

Handle height inc. rosette/ label

63 mm

Rosette/ shield shape

Rosette round

Rosette diameter

56 mm

Rosette thickness

9.5 mm

Cam diameter

7.8 mm

Hole distance

38 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information