Door holder type B
Door holder type B
DRHOLD-(TYPE-B)-ALU-SILVER
Art.-no. 0686191351
EAN 4053479223063
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Four-point attachment
- Stops the door and protects against damage
- Spring-loaded buffer stop
- Switchable locking
Notice
Fastening materials included.
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
Application area
For internal and external doors.
Can be used for doors up to 120 kg in weight.
![]() | |
Material of housing | Aluminium |
Surface | Lacquered |
Colour | Silver coloured |
Suitable for max. door weight | 120 kg |
Height | 100 mm |
Width | 90 mm |
