Door leaf stopper
Door leaf stop
DRLEAFSTOP-F.SLIDDR-A2
Art.-no.
0687900245
EAN 4047376614109
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Material: Solid stainless steel 1.4305 with rubber buffer
- The door stopper is mounted on the underside of the left and right glass door for double doors and acts as a buffer
- The door buffer can be adjusted by 4 mm
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A1, 1.4305 |
Gloss level | Matt |